Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity

  • Mfr # 952154B

  • Zoro # G808611191


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Brown
Assembled
No
Weight
13
Height
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952154B
Zoro #
G808611191
UPC #
707022016377
Country of Origin
Viet Nam

Dimensions

Height
6-1/4 in

Details

Material
Wood
Color
Brown
Item
General Purpose Dolly
Assembled
No
Weight
13

Description

Seasoned hardwood deck
  • Smooth top finishFlush bolted top surfaceCarry handle for easy portability
  • Four 4 hard rubber swivel casters

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.