Heavy Duty Aluminum Dock Plate, 48inW x 36inL, 3,550 Lb. Capacity
- Mfr # 244348
- Zoro # G811863440
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Overall Height
3 in
Overall Width
48 in
Material
Aluminum
Color
Blue; Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 244348
- Zoro #
- G811863440
- UPC #
- 707022008723
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 in
- Overall Height
- 3 in
- Overall Width
- 48 in
Details
- Item
- High Traction Dock Plate
- Material
- Aluminum
- Color
- Blue; Gray
Description
Bluff Heavy Duty Aluminum Dock Plate 4383 Lb. Capacity - A4836. Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11in apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load. Complies with OSHA spec. 1910.30A and ANSI spec. MH30.2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.