Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Electric Adjustable Workbench, 72 x 30in, Laminate Safety Edge

  • Mfr # 800580

  • Zoro # G711863960


product price: $1,851.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Depth
30 in
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800580
Zoro #
G711863960
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
72 in
Height
28 to 40 in

Details

Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Rugged Heavy-Duty tubular steel 4-leg frame adjusts from 28in to 40in in height. Includes programmable heights & easy push-button control. Easy ergonomic adjustment to fit the workers best workable height. Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The tubular 4-leg frame design adjusts from 28in to 40in in height allowing users to choose whether they want to sit or stand during their workday, or just reach the workable height custom to them. The 24V DC motor adjusts height at 6cm/sec or 2.3+in/sec, allowing to reach your required work height easy and efficiently. Ideal for repair and assembly areas with multiple shifts, this workbench, with high pressure plastic laminate top over particle board for a clean look surface, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 72in x 30in. UL and CSA certified. Frame color: Blue. Weight capacity: 1000 lbs. Table top thickness: 1-5/8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.