This item is Discontinued.

Lista Workbench, Laminate, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight XSWB33-72BT/BB-SRS

Workbench, Laminate, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight (Discontinued)

  • Mfr # XSWB33-72BT/BB-SRS
  • Zoro # G9904921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XSWB33-72BT/BB-SRS
Zoro #
G9904921
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Width
72 in
Height
35 1/4 in
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height
Back Stop Height
3 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Straight
No. of Drawers
1
Color
Blue
Item
Workbench
Includes
Cabinet Pedestal w/(1) Drawer and (1) Bin, Riser Shelf, Back, End Stops
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Standards
CSA Certified, UL Listed
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
1
Frame Metal Material Gauge
16 ga
Foot Type
Glide
Lock Type
Keyed
Leg Type
Pedestal Cabinet Base
Brake Type
None
Number of Bins
1
Number of Outlets
0
Features
2 Keys Included, Drawer and Door Lock Separately
Included Components
Back Stop, Side Stops
Frame Material Finish
Powder Coated
Portability
Stationary
Maximum Drawer Load Capacity
165 lb
Number of Cabinets
1
Overall Load Capacity
1,000 lb
Number of Legs and Bases
3
Edge Shape
Square
Top Material
Laminate
Number of Compartments
4

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.