Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Shelving 48W x 24D x 84H With 6 Shelves, Wood Deck, Gray
- Mfr # B2297437
- Zoro # G908590938
product price:Â
$
417.99
/ea
Key Features
Shelving Type
Starter Unit
Depth
24 in
Height
84 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297437
- Zoro #
- G908590938
- UPC #
- 707022392365
- Country of Origin
- United States
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Shelving Style
- Single Rivet
- Includes
- Shelf Supports, 5/8" Particleboard Decking
- Assembled/Unassembled
- Unassembled
Dimensions
- Depth
- 24 in
- Height
- 84 in
- Overall Width
- 48 in
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.