
Heavy Duty Trash Bags, 12-16 Gal, 0.69 Mil, Clear, 250PK
Mfr # 732322
Zoro # G422793112
product price:Â $51.45
/pk 250, $0.21/eaKey Features
Height
32 in
Material
LLDPE
Capacity
12 - 16 gal
Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
732322
Zoro #
G422793112
UPC #
048063197145
Country of Origin
United States
Dimensions
Height
32 in
Width
24 in
Details
Color
Clear
Material
LLDPE
Capacity
12 - 16 gal
Description
Global Industrial Medium-Duty Clear Trash Bags hold light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's 0.69 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag is designed to provide a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 50 bags each for a total of 250 bags per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.