Shop GLOBAL INDUSTRIAL
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x15x12, Unassembled, Gray
- Mfr # 493156GY
- Zoro # G608826726
product price:Â
$
943.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Color
Dark Gray
Locker Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493156GY
- Zoro #
- G608826726
- UPC #
- 707022330480
- Country of Origin
- Viet Nam
- Color
- Dark Gray
- Locker Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15
- Overall Height
- 78 in
Description
Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage. Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Legs add 6 to overall height. Optional locks and numbered plate kits sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.