Zoro Homepage

Heavy Duty Workbench w/ Hardboard Square Edge Top, 84W x 48D, Gray

  • Mfr # 606768

  • Zoro # G708620392


product price: $954.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Assembled/Unassembled
Unassembled
Depth
48 in
Height
28 - 42 in
Surface Material (Top Material)
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606768
Zoro #
G708620392
UPC #
707022080309
Country of Origin
China

Dimensions

Depth
48 in
Height
28 - 42 in
Width
84 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Item
Assembly Workbench
Surface Material (Top Material)
Steel

Description

This workbench is designed to eliminate overcrowded work surfaces and increase productivity in large packing and assembly operations including distribution centers, warehouses, assembly lines, and more. The space efficient design features folding legs that allow convenient unit handling and transport while reducing the overall footprint for storage ease. The one piece, 12-ga steel top, durable 1/4 hardboard top, channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs weight capacity evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.