Shop MOLDEX
See all product information
Create Account
Vending Pack, M4621V
- Mfr # M4621V
- Zoro # G416602062
product price:Â
$
11.69
/ea
Sold in multiples of 80 for
$935.20
Key Features
Color
Black
Mask Material
Duramesh
NIOSH Rating
N95
Mask Headstrap Type
Cloth
Mask Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4621V
- Zoro #
- G416602062
- UPC #
- 092311462103
- Country of Origin
- United States
- Item
- Vending Pack,M4621V
- Color
- Black
- Mask Material
- Duramesh
- NIOSH Rating
- N95
- Mask Headstrap Type
- Cloth
- Nosepiece Type
- Molded
- Face Seal Type
- Foam
Dimensions
- Mask Size
- S
Description
Vending Pack,M4621V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.