High Cap. Add-On Rack 60Wx24Dx60H 3 Levels Wood Deck 1300 Lb. Per Level GRY

  • Mfr # 581037GY

  • Zoro # G008591019


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
24 in
Height
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
581037GY
Zoro #
G008591019
UPC #
707022379021
Country of Origin
Malaysia

Dimensions

Depth
24 in
Height
60 in
Overall Width
60 in

Details

Shelving Type
Add-On Unit
Material
Steel
Color
Gray
Shelving Style
Double Rivet Z-Beam
Assembled/Unassembled
Unassembled
Includes
2 T-Posts, Beams For 3 Levels, Wood Decking

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes sturdy, precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. This Add-On Unit includes 2 T-posts, beams for 3 levels and decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.