This item is Discontinued.

Global Industrial High Capacity Add-On Rack 72x48x963 Levels Steel Deck 1000lb Per Level Tan B2297920

High Capacity Add-On Rack 72x48x963 Levels Steel Deck 1000lb Per Level Tan (Discontinued)

  • Mfr # B2297920
  • Zoro # G508591267
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2297920
Zoro #
G508591267
UPC #
707022387675
Country of Origin
China

Dimensions

Depth
48 in
Height
96 in
Overall Width
72 in

Details

Shelving Type
Add-On Unit
Material
Steel
Color
Tan
Shelving Style
Double Rivet Z-Beam
Assembled/Unassembled
Unassembled
Includes
2 T-Posts, 12 Horizontal Beams, Steel Decking

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a tan baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.