Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Capacity Add-On Rack 96x24x60 Levels Steel Deck 800lb Per Level GRY
- Mfr # 581055GY
- Zoro # G608591235
product price:Â
$
546.99
/ea
Key Features
Shelving Type
Add-On Unit
Depth
24 in
Height
60 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581055GY
- Zoro #
- G608591235
- UPC #
- 707022379205
- Country of Origin
- Malaysia
- Shelving Type
- Add-On Unit
- Material
- Steel
- Color
- Gray
- Includes
- 2 T-Posts, 12 Horizontal Beams, Steel Decking
- Assembled/Unassembled
- Unassembled
- Shelving Style
- Double Rivet Z-Beam
Dimensions
- Depth
- 24 in
- Height
- 60 in
- Overall Width
- 96 in
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.