
High Capacity Boltless Steel Shelf, 36inW x 24inD
Mfr # 272153
Zoro # G711828471
original price: $144.99
17% off
new price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
272153
Zoro #
G711828471
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
36 in
Overall Depth
24 in
Details
Item
Boltless Shelf
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
The Global Industrial High-Capacity Boltless Steel Shelf allows you to expand compatible Global Industrial Boltless Shelving units. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.