Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3612PS

  • Zoro # G2291366


product price:  $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO5-3612PS
Zoro #
G2291366
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
22
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelf Type
Ventilated
No. of Shelves
5
Shelving Style
Open
Shelving Type
Starter
Material
Carbon Steel
Number of Drawers
0
Item - Shelving
Metal Shelving
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Shelf Adjustments
1 in
Standards
SCS
Shelving Strength Rating
Commercial
Duty Rating
Medium-Duty
Frame Material
Steel
Shelf Configuration
Starter
Post Construction
Angle
Post Gauge
14 ga
Load Capacity per Shelf
750 lb
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Whole Unit Load Capacity
3,750 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.