High Lift Skid Truck, Battery Operated, 3300 Lb. Capacity, 27 x 44
- Mfr # 241719
- Zoro # G208825846
product price:Â
$
3,373.99
/ea
Key Features
Overall Length
44 in
Overall Width
27 in
Material
Steel
Color
Red
Handle Type
High Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241719
- Zoro #
- G208825846
- UPC #
- 707022459952
- Country of Origin
- China
Dimensions
- Overall Length
- 44 in
- Overall Width
- 27 in
Details
- Material
- Steel
- Color
- Red
- Handle Type
- High Lift
- Assembled
- Yes
- Voltage
- 12V
- Fork Style
- Standard Forks
Description
Use with single faced pallets, skids and bulk containers. Heavy duty truck has 4mm thick reinforced steel plate for added strength. Forks can be raised from 3-1/2 to 31-1/2H. Support legs automatically extend when the load reaches 16-1/2H and help prevent the truck from moving. 12V/63AH battery and 10 amp charger offers 15 second lift time to max. ht. Rolls easily on 7 polyurethane steer wheels and 3 load rollers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.