Shop 5SECONDS BRAND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tyson 750 Pallet Jack Built-in Digital Scale PU Wheels | 6600 Lbs
- Mfr # 555039
- Zoro # G514816705
product price:Â
$
1,373.99
/ea
Key Features
Overall Length
48 in
Overall Width
27 in
Material
Steel
Color
Yellow
Load Capacity
6600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555039
- Zoro #
- G514816705
- UPC #
- 850068117079
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 6600 lbs
- Item
- Pallet Jack with scale
- Wheel Type
- PU (Polyurethane) wheels for smooth operation
- Handle Type
- Square handle with rubber grip for comfort
- Finish
- Steel
Dimensions
- Overall Length
- 48 in
- Overall Width
- 27 in
Description
Upgrade your warehouse efficiency with this Heavy-Duty Pallet Jack Scale With Scale, engineered for accurate weighing and reliable lifting in demanding industrial environments. Designed for standard 48" x 27" US pallets, this pallet truck features a low profile 3.3" lowered fork height, an 8" lift height, and an impressive 5000 lb load capacity, making it ideal for shipping, receiving, logistics, manufacturing, and distribution centers. Built with a 4mm reinforced steel frame and robotic welding, this pallet jack provides long-lasting durability for high-volume warehouse operations. The PU steering wheels and nylon loading wheels ensure smooth, quiet movement on concrete, epoxy, and warehouse flooring—perfect for heavy-duty material handling. The integrated 4-sensor digital scale offers 0.5% weighing accuracy, 1 lb readability, and LB/KG switchable modes, allowing precise measurements for inventory control, pallet freight weighing, order fulfillment, and real-time warehouse tracking. Its advanced load & weigh design helps reduce labor time by letting operators lift, move, and weigh pallets simultaneously without extra equipment. Featuring enhanced pallet entry and exit rollers, this pallet jack enables faster loading, smoother handling, and safer operation in busy warehouse environments. The reliable 6V4Ah battery powers the scale for extended daily use without frequent charging. Whether used in a warehouse, loading dock, freight terminal, factory, or retail distribution hub, this industrial pallet truck scale delivers accuracy, efficiency, and durability—making it a high-performance solution for any material-handling operation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.