High Velocity Dock Fan, Truck Mount, 18 in Blade Dia

  • Mfr # 293144

  • Zoro # G911937713


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Height
27-13/64 in
Width
25 in
Material
Polyethylene
Fan Mounting Location
Truck
Max. Depth
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293144
Zoro #
G911937713
UPC #
707022511605
Country of Origin
China

Dimensions

Blade Diameter
18 in
Height
27-13/64 in
Width
25 in
Max. Depth
15-3/4 in

Details

Item
High Velocity Dock Fan
Material
Polyethylene
Fan Mounting Location
Truck
Color
Blue

Description

Cooling distance of up to 75. Corrosion resistant. Help your employees keep their cool with the Global IndustrialTM High Velocity Dock Fan with Dock Truck Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. The dock truck mount makes it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces. UL, cUL Listed. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.