Zoro Homepage

Hinged Lid For Foldable Wire Container, 40 in L x 32 in W, Gray, Wire Mesh

  • Mfr # 275976

  • Zoro # G011938085


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Overall Width
32 in
Material
Wire Mesh
Color
Gray
Overall L x W x H
40 in L x 32 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275976
Zoro #
G011938085
UPC #
707022010658
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Width
32 in
Overall L x W x H
40 in L x 32 in W

Details

Material
Wire Mesh
Color
Gray
Item
Hinged Lid For Foldable Wire Container

Description

32 X 40 Folding Wire Container Accessory Lid-Hinged - 275976. Durable powder coat finish resists rust and corrosion. Sets up in seconds! Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. The hinged lid is padlockable for security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products