Zoro Homepage

Hotel Cart, Housekeeping Cart

  • Mfr # 603575

  • Zoro # G608620409


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Overall Length
57 in
Overall Width
21 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603575
Zoro #
G608620409
UPC #
707022004688
Country of Origin
China

Dimensions

Overall Length
57 in
Overall Width
21 in
Height
39 in

Details

Color
Gray
Material
Plastic

Description

Lightweight, high density plastic constructionDeep shelf top tray
  • 2 steel wire shelves adjustable at 2 increments to carry ample supplies
  • 2 push handles, 2 vinyl collection bags
  • Vacuum cleaner snaps into place between handles
  • Non-marring 6 rubber casters 2 swivel, 2 fixed/braking
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.