Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H

  • Mfr # 493383

  • Zoro # G808651470


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7
Outside Width
15
Outside Depth
10
Lock Style
Electronic Lock
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493383
Zoro #
G808651470
UPC #
707022329910
Country of Origin
China

Dimensions

Outside Height
7
Outside Width
15
Outside Depth
10

Details

Lock Style
Electronic Lock
Material
Steel
Color
White

Description

The safe is made of steel for long lasting durability. The hotel, dorm and patient safes are specially designed for personal in room use. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the card-swipe. Large LED display shows the status of the safe. Battery operated electronic lock.4AA batteries required, not included. Mechanical override keys 2 keys included used to bypass the electronic lock if the batteries expire. The keypad will go into a lockout penalty if combinations are entered incorrectly. Anchor holes allow wall and floor mounting for unit stability Hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.