
Indoor Vertical Fat Tire Bike Rack, Lockable, 4 Bike Capacity, Black
Mfr # 670516
Zoro # G011936876
product price:Â $729.99
/ea
Free Shipping & Returns
Key Features
Length
45 in
Width
72 in
Height
84 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670516
Zoro #
G011936876
UPC #
-
Country of Origin
China
Dimensions
Length
45 in
Width
72 in
Height
84 in
Details
Item
Single Sided Bike Rack
Color
Black
Material
Steel
Assembly Required
Yes
Description
Vertical mount occupies less space. 4 fat bike mounts to hold up to 4 traverse-heavy bikes. Lockable mechanisms easily secure fat bikes to mounts. What do you do with 4 fat-tired bikes that need storage? You use the Global Industrial™ Indoor Vertical Bike Rack with 4 Lockable Fat Bike Mounts to keep them off the floor and locked in a safe, upright position. Ideal for recreation centers or a residential apartment, this bike rack can be used both commercially and in private homes. The indoor bike rack requires 7ft ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty. Rack dimensions are: 72inW x 45inD x 84inH. Individual mount dimensions are: 5-1/8in W x 7-1/2in D x 59-1/10in H. Bike rack features a flange type mount for firm stability. Entire set is made of durable steel construction and coated in a traditional black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.