Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Indoor Vertical Fat Tire Bike Rack Mount, Lockable, 1 Bike Capacity, Black
- Mfr # 670512
- Zoro # G411936957
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Length
5-1/8 in
Width
7-1/2 in
Height
59.1 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670512
- Zoro #
- G411936957
- UPC #
- 707022458627
- Country of Origin
- China
Dimensions
- Length
- 5-1/8 in
- Width
- 7-1/2 in
- Height
- 59.1 in
Details
- Color
- Black
- Material
- Steel
- Assembly Required
- No
Description
Stores 1 fat tire bike vertically. Lockable mechanism secures bike to mount. Bicycle storage just got better with the Global IndustrialTM Single Track Fat Tire Bike Rack Mount. Made of durable steel construction, the mount is designed to attach to the Global IndustrialTM Indoor Vertical Bike Rack Frame 670508 sold separately. You can rest easy knowing its locking feature will protect your property in any public storage area. 1 Year Limited Warranty. Measures: 5-1/8in W x 7-1/2in D x 59-1/10in H. Can be secured to a wall, corner, pillar, or post. Rack includes 7.5MM mounting hole diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.