Half Umbrella Outdoor Patio Shade 9 ft Patio Umbrella w/ Easy Crank Small Canopy
- Mfr # 50-LG1423
- Zoro # G822936645
product price:Â
$
54.95
/ea
Key Features
Canopy Width
108 in
Height
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1423
- Zoro #
- G822936645
- UPC #
- 197315413257
- Country of Origin
- China
- Color
- Navy Blue
- Item
- Umbrella
Dimensions
- Canopy Width
- 108 in
- Height
- 92 in
Description
The Half Round Porch Umbrella by Pure Garden will enhance your balcony decor while providing quality sun protection. The easy-to-use hand-crank opens and closes the porch shade in seconds to block sunlight, so you can relax outdoors on hot summer days. This half umbrella is ideal for spall spaces like a balcony, porch, small patio, or deck. This market umbrella is constructed from tough polyester fabric with durable steel ribs and features a sturdy pole that fits in most tables or umbrella stands for superior value.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.