Industrial Storage Cabinet, 42 in H, 36 in W, Black
- Mfr # 361842BK
- Zoro # G408612871
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
36 in
Cabinet Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 361842BK
- Zoro #
- G408612871
- UPC #
- 707022327640
- Country of Origin
- China
Dimensions
- Overall Height
- 42 in
- Overall Width
- 36 in
Details
- Item
- Industrial Storage Cabinet
- Cabinet Material
- Steel
- Color
- Black
Description
No tools or hardware are needed. Complete assembly happens in a matter of minutes. Double doors with 3-point locking system allow convenient content access and added security. Textured powder coat finish provides scratch and chip resistance. Includes flush handle and 2 keys for obstruction-free operation. Maximum shelf capacity is 200 lbs. Color finish is Black. Dimensions are 36W x 18D x 42H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.