Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Storage Cabinet, 72 in H, 36 in W, Tan

  • Mfr # 237635TN

  • Zoro # G608612800


product price: $501.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237635TN
Zoro #
G608612800
UPC #
707022013215
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
36 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Tan

Description

Ideal for storing office and industrial supplies, these metal storage cabinets are easy to assemble, with steel box formed doors for added strength. 3-point locking system with 5/16 thick locking rod adds strength and rigidity. Recessed locking handle with 2 keys for safety and security. Includes 4 height adjustable shelves with 185 lb. shelf capacity. Reinforced shelves adjust at 1-1/4 increments. Durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.