Shop HALLOWELL

Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Tan, 4 Shelves, 0 Drawers

  • Mfr # 865C24PT
  • Zoro # G2207381

product price: 
$
730.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
865C24PT
Zoro #
G2207381
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
250 lbs
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves, Center Partition, Hooks
Assembled/Unassembled
Unassembled
Series
800
Color
Tan
Method of Construction
Bolted; Welded
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Includes Hanging Rod
Yes
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Number of Keys
2
Locking Cabinet
Yes
Material - Cabinets
Steel
Casters Included
No
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Audit Trail Storage
None
Frame Assembled
Unassembled
Door Opening
180 Degrees
Cabinet Color
Tan
Cabinet Storage Components
Hanging Rods, Shelves

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Door Material Thickness
20 ga

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.