This item is Discontinued.

Global Industrial Industrial Storage Cabinet, 78 in H, 36 in W, Gray 237614GY

Industrial Storage Cabinet, 78 in H, 36 in W, Gray (Discontinued)

  • Mfr # 237614GY
  • Zoro # G008612875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237614GY
Zoro #
G008612875
UPC #
707022012713
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray

Description

Storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4 x 3/8 barrel hinges each for security, channel reinforced impact resistant acrylic windows window dimensions 5.5x61, 3-point locking system with pry-resistant solid steel 5/16 latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.