Industrial Storage Cabinet, 78 in H, 48 in W, Black

  • Mfr # 603357BK

  • Zoro # G808612891


product price:  $809.09
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603357BK
Zoro #
G808612891
UPC #
707022335584
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Black

Description

The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles. Shelf Dimension is 22.125 x 47.8125, Shelf Thickness is 0.0239 24 Gauge Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Easy assembly. Overall inside Dimensions 47-3/4W x 23D x 73-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.