This item is Discontinued.

Global Industrial Industrial Storage Cabinet, 78 in H, 48 in W, Gray 239385

Industrial Storage Cabinet, 78 in H, 48 in W, Gray (Discontinued)

  • Mfr # 239385
  • Zoro # G111919298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239385
Zoro #
G111919298
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray

Description

Locking Storage Cabinet Clear Door 48x24x78 With 20 Yellow Stacking Bins and 6 Shelves Unassembled. Dust Free, Secure and Organized Storage. Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Features break resistant acrylic windows for easy viewing. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 48inW x 24inD x 78inH. Image shows the 48inW x 24inD x 78inH cabinet with 20 bins.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.