Zoro Homepage

Interion Antimicrobial Round Reception Ottoman, Gray

  • Mfr # 695629GY-AM

  • Zoro # G108662947


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695629GY-AM
Zoro #
G108662947
UPC #
707022437592
Country of Origin
China

Dimensions

Height
18 in
Width
18 in
Depth
18 in

Details

Item
Ottoman

Description

Fun, modular guest seating pieces from Interion®: By Global Industrial can be configured in a multitude of ways and shapes to fit your specific needs. Pair together different shapes and colors to create fun reception or collaboration areas. Seats can double as ottomans or side tables. Padded with PU Leather over a sturdy wood frame. Overall Dimensions of Round Ottoman: 18L x 18W x 18H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.