Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Deluxe Electric Office Partition Panel with Partial Window, 48-1/4"W x 101-1/2"H Blue
- Mfr # 695789DWEBL
- Zoro # G022788877
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Blue
Overall Height
101-1/2 in
Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695789DWEBL
- Zoro #
- G022788877
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Includes
- Leveling Feet
- Assembly
- Unassembled
Dimensions
- Overall Height
- 101-1/2 in
- Overall Width
- 48-1/4 in
- Overall Depth
- 1-3/4 in
Description
Interion By Global Industrial Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include UL listed modular electric components (cables & receptacles) and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. 36-1/4"W Electric Panel includes one double-sided power box. Deluxe Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4" wide. Panels include adjustable leveling feet for uneven surfaces These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.