
Interion Modern Double Reception Workstation with Electric Raceways, 8' 9"W x 52"D x 38"H
Mfr # 271629
Zoro # G622795060
product price:Â $6,123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
105 in
Overall Depth
24 in
Overall Height
38 in
Color
Blue
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
271629
Zoro #
G622795060
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
105 in
Overall Depth
24 in
Overall Height
38 in
Details
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Frame Material
Steel
Description
Upgrade your office space in a snap with this Interion by Global Industrial Modern Double Reception Workstation with electrical access. Its durable steel construction provides long-lasting stability, while its modern appearance, with blue fabric panels and clean aesthetic, instantly updates your space. Featuring everything you need to set up your workstation, this kit provides multiple access points for your electrical needs including power and communication outlets at the desktop and ground level, raceway power kits, partition circuit receptacles, and much more. Easily customizable and engineered for organization, this workstation is the ideal solution for offices in any commercial or residential setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.