Interion Office Partition Panel With Partial Window, 48-1/4W x 96H, Gray
- Mfr # 695789WGY
- Zoro # G008612967
product price:Â
$
524.99
/ea
Key Features
Overall Width
48-1/4 in
Height (In.)
96 in
Carrel Material
Steel
Carrel Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695789WGY
- Zoro #
- G008612967
- UPC #
- 707022448116
- Country of Origin
- Viet Nam
- Carrel Material
- Steel
- Carrel Color
- Gray
Dimensions
- Overall Width
- 48-1/4 in
- Height (In.)
- 96 in
Description
Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. The room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase steel connectors to join multiple partitions and create various cubicle configurations sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.