Interion Outdoor Counter Height Stool, Steel Mesh, Black, 2PK

  • Mfr # 262094

  • Zoro # G808619722


product price: $540.99
/pk 2, $270.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
19-3/8 in
Height
42 in
Capacity
250 lbs
Seat Color
Black
Seat Material
Steel Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262094
Zoro #
G808619722
UPC #
707022462464
Country of Origin
China

Dimensions

Depth
19-3/8 in
Height
42 in
Width
26 in
Seat Depth
15 in
Seat Width
17-3/4 in
Seat Height
24 in

Details

Capacity
250 lbs
Seat Color
Black
Seat Material
Steel Mesh
Stackable
Yes
Back Style
Cutout Back
Arm Type
Armless
Frame Material
Steel
Assembly Required
Yes
Frame Color Family
Black
Type
Counter Height Stool

Description

Commercial steel mesh outdoor counter height stools are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.Sold in package quantities of 2. Ships fully assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.