Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Solid Wood Milano Counter Height Stool, 24'' Seat Height, Unfinished
- Mfr # S-3162
- Zoro # G011745027
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
22 in
Finish
Unfinished
Material
Parawood
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3162
- Zoro #
- G011745027
- UPC #
- 727506753765
- Country of Origin
- Viet Nam
- Finish
- Unfinished
- Material
- Parawood
- Color
- Unfinished
Dimensions
- Width
- 18 in
- Length
- 22 in
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with these solid wood barstools from International Concepts. These beautifully crafted stools are part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.