Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Polyurethane Task Chair with Adjustable Arms, Black

  • Mfr # 250628A

  • Zoro # G808624290


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250628A
Zoro #
G808624290
UPC #
707022488594
Country of Origin
Taiwan, Province of China

Details

Color
Black
Weight
42

Description

Update your workstation with the Interion Polyurethane Task Chair with Adjustable Arms. Ideal for extended sitting periods, this adjustable chair helps fight fatigue with a contoured seat, seat back, and a wide variety of adjustments. The seat is designed to withstand heavy duty use in tough working environments such as warehouses, manufacturing facilities, assembly lines, and industrial work areas, and includes a waterfall edge to improve blood circulation to the legs. Height-adjustable arms help improve the user's posture. Ergonomic adjustments of this work chair include a 38 to 48-1/2 back height adjustment, 22 to 32-1/4 pneumatic seat height adjustment and 2 back depth-range adjustment. Seat measures 18-1/2W x 18D. Back measures 16-1/2W x 13H. The 5-blade base with casters provides stability and mobility, while nylon floor glides are included for those working in stationary applications. Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.