Shop HON BASYX

Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black

  • Mfr # HVL585.ES10.T
  • Zoro # G603902234

product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Style
Big and Tall Task Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HVL585.ES10.T
Zoro #
G603902234
UPC #
888206940159
Country of Origin
China
Style
Big and Tall Task Chair

Description

The Basyx by HON seating collection is where quality meets value. This crio mid-back big and tall chair gives larger users greater comfort. The reinforced frame supports up to 450 lbs. Without looking oversized, compared with other HON task chairs. The breathable mesh back keeps you cool, while height- and width-adjustable arms put the support right where you need it. Dial in the lower back comfort and reduce fatigue with the adjustable lumbar support. For big-time value and support, this big and tall chair is a great solution. Mesh and seat fabric colors are black.

Features
  • Black fabric seat is contoured for comfort
  • Wider seat pan is designed for larger users
  • Frame supports up to 450 lbs. Without appearing out of scale
  • Adjustable lumbar increases lower back support and reduces fatigue
  • Height- and width-adjustable arms move wherever support is needed
  • Reinforced five-star base offers incredible durability
  • 360-Degree swivel provides freedom of movement in any direction
Specifications
  • Color: Black
  • Back Material(s): Mesh
  • Material: Plastic
  • Seat Material: Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.