Zoro Homepage

Interion Reception Chair, Black Seat, Fixed, Vinyl Seat

  • Mfr # 250787BK

  • Zoro # G008619874


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Interion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250787BK
Zoro #
G008619874
UPC #
707022016636
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
19 in
Back Height
16 in
Back Width
20-1/2 in
Seat Width
20-1/2 in

Details

Item
Reception Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Vinyl
Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Interion
Weight Capacity
250 lbs
Base Style
Sled Base
Frame Color
Black
Back Type
Mid Back
Type
Guest/ Side Chair
Number of Seats
1

Description

The roomy seat measures 20-1/2W x 19D, and the back measures 20-1/2W x 16H 19H from seat. 18 gauge all steel stable sled base. Meet BIFMA Standards. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.