Janitor Cart with 25 Gallon Vinyl Bag, Black

  • Mfr # 261896

  • Zoro # G108610924


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Overall Length
48-1/2 in
Overall Width
20 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261896
Zoro #
G108610924
UPC #
707022325271
Country of Origin
China

Dimensions

Overall Length
48-1/2 in
Overall Width
20 in
Height
39 in

Details

Color
Black
Material
Plastic

Description

This high-density plastic janitorial cart holds everything! Easy-to-clean janitor carts withstand constant heavy use. Includes 3 sturdy shelves to hold various cleaning equipment, mop and broom holders and a front platform that holds a 20 gallon waste can or most mop buckets. This janitorial cleaning cart is fully featured to save time and effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.