Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H

  • Mfr # 133722

  • Zoro # G808657915


product price:  $745.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Color
Blue
Material
Steel
Features
Padlockable
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133722
Zoro #
G808657915
UPC #
707022490689
Country of Origin
Mexico

Dimensions

Overall Width
42 in
Depth
20 in
Height
23-11/16 in

Details

Color
Blue
Material
Steel
Features
Padlockable
Item
Jobsite Chest

Description

This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. Its steel construction and powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.