Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Kraft Tape Dispenser, 4 in Max. Tape Width, Steel, Blue
- Mfr # 300713
- Zoro # G008648560
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel
Basic Power Source
Manual
For Use With
Water Activated Tapes
Tape Dispensing Length - Minimum
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300713
- Zoro #
- G008648560
- UPC #
- 707022007634
- Country of Origin
- China
- Item
- Water-Activated Tape Dispenser Machine
- Color
- Blue
- Material
- Steel
- Basic Power Source
- Manual
- For Use With
- Water Activated Tapes
Dimensions
- Tape Dispensing Length - Minimum
- 4 in
- Tape Dispensing Length - Maximum
- 42 in
- For Maximum Tape Width
- 4 in
Description
This industrial tape dispenser reliably supplies precut, pre-moistened tape in adjustable lengths up to 42 with one easy lever stroke and longer lengths with repeated strokes. This automatic tape dispenser features adjustable water levels, pressure plate and double brush moistening for optimal seals. Generous water tank reduces refill time. Rugged steel housing for years of service. Accepts virtually any gummed tape in widths from 0.8 up to 4.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.