Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Tape Dispenser, Plastic, Rubber, Gray
- Mfr # T15008
- Zoro # G408654154
product price:Â
$
17.15
/ea
Key Features
Color
Gray
Material
Plastic, Rubber
Basic Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15008
- Zoro #
- G408654154
- UPC #
- 707022081139
- Country of Origin
- China
Details
- Item
- Tape Dispenser
- Color
- Gray
- Material
- Plastic, Rubber
- Basic Power Source
- Manual
Description
. Heavy-duty 2W tape dispenser has a natural rubber roller to hold tape in place while dispensing. Adjustable tape brake allows you to set tension and unwind to fit your job. Reinforced blade for a cleaner cut with less effort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.