
L-Shaped Workbench, 72 x 78in, Adjustable Height, Shop Top Square Edge
Mfr # 493732GY
Zoro # G711864707
product price: $729.99
/eaKey Features
Color
Gray
Width
72 in
Workbench/Table Assembly
Unassembled
Height
30 to 37 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493732GY
Zoro #
G711864707
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Height
30 to 37 in
Depth
78 in
Details
Color
Gray
Item
L Shaped Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Assembles in a left or right-hand configuration. Table holds up to 1,000 lbs. Bottom shelf is 14in deep and acts as additional storage space. Create more space for DIY projects and tasks with the Global Industrial™ L-Shaped Adjustable Height Workbench. This workbench adjusts from 30in to 37in in height in 1.5in increments, making it easier for users to perform tasks while sitting or standing. Durable steel construction legs ensure years of service and feature removable duplex knockouts on the front and rear for installation of either a hard-wired electrical outlet or an optional plug-in outlet not included. The 1-1/2in shop top bench top provides a smooth, extra-strong, non-conductive worksurface. This workbench can also be secured to the ground using its floor mounting holes for added stability. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.