Leather Palm Safety Gloves with 2-1/2in Safety Cuff, X-Large, PR

  • Mfr # 708123XL

  • Zoro # G408597468


product price:  $3.79
/pr
Sold in multiples of 12 for $45.48

Key Features

Color
Gray
Glove Length
10/3/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708123XL
Zoro #
G408597468
UPC #
707022339865
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10/3/2004

Details

Color
Gray

Description

Leather Palm Gloves have leather-reinforced palms for abrasion- and puncture-resistance while providing enhanced wet and dry grip. Breathable cotton/poly material back keeps hands cool. Size is X-Large. Low cost leather protection. Comfortable clute style. Cool cotton/poly blend backing. Safety cuff.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.