Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid for Storage Container, 39-1/4 in L x 31-1/2 in W, Blue, Polypropylene

  • Mfr # 239453

  • Zoro # G908619677


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39-1/4 in
Overall Width
31-1/2 in
Material
Polypropylene
Color
Blue
Overall L x W x H
39-1/4 in L x 31-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239453
Zoro #
G908619677
UPC #
707022015233
Country of Origin
China

Dimensions

Overall Length
39-1/4 in
Overall Width
31-1/2 in
Overall L x W x H
39-1/4 in L x 31-1/2 in W

Details

Material
Polypropylene
Color
Blue
Item
Lid for Storage Container

Description

Structurally reinforced, high density, blue polypropylene lid protects contents. Lid ONLY. HDPE construction. Helps protect contents. Hinge allows easy open/close operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products