Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH
- Mfr # 695976T
- Zoro # G011835063
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Depth
12 in
Overall Height
17 in
Assembly
Unassembled
Width (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695976T
- Zoro #
- G011835063
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Assembly
- Unassembled
- Item
- Locker Room Bench
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 17 in
- Width (In.)
- 48 in
Description
1-1/4in thick laminate top. Low-maintenance stainless steel base. Lightweight and easy-to-assemble . Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial™ 48inW Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel trapezoid pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.