Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker Room Bench, Plastic Top with Pedestal Legs, 48inW x 12inD x 17inH
- Mfr # 493712
- Zoro # G011835025
product price:Â
$
260.99
/ea
Key Features
Color
Gray
Overall Depth
12 in
Overall Height
17 in
Assembly
Unassembled
Width (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493712
- Zoro #
- G011835025
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 17 in
- Width (In.)
- 48 in
Details
- Color
- Gray
- Assembly
- Unassembled
- Item
- Locker Room Bench
Description
Global Industrial™ Locker Benches provide convenient seating for locker rooms, gyms, saunas, rec rooms, and more. Locker bench tops are lightweight and made using high density polyethylene that is impact and corrosion resistant. Bench top consists of 1in thick HDPE top layer with commercial texture and 1/2in thick HDPE bottom layer fastened together with stainless steel fasteners. The bench top is not predrilled and all corners are rounded. The easy to clean tops are perfect for sanitary environments. Includes two of heavy duty tubular steel pedestals with gray finish. Must be anchored to floor for maximum stability. Pedestals are to be replaced no more than 30in apart on center.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.