Zoro Homepage

Louver Panel, 48 in W x 19 in H, Tan

  • Mfr # 318874TN

  • Zoro # G511938011


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318874TN
Zoro #
G511938011
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
48 in

Details

Color
Tan
Item
Louver Panel
Assembled/Unassembled
Unassembled

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes one 36inW louver. This panel kit is ideal for 48inW workbenches. Uprights Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.