
Louver & Whiteboard Panel For Workbench, 72inW, Tan
Mfr # 319171TN
Zoro # G311938099
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 in
Overall Width
72 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319171TN
Zoro #
G311938099
UPC #
-
Country of Origin
China
Dimensions
Overall Height
19 in
Overall Width
72 in
Details
Color
Tan
Item
Louver/Whiteboard Panel
Description
Global Industrial™ Panel Kit for 72inW Workbench, 18inW Whiteboard & 36inW Louver, Mounting Rai TN. Panel Kits allow additional storage within easy reach of workbench area. Includes Mounting Rails and one 18inW Magnetic Whiteboard and one 36inW Louver.Kits easily install to uprights, not included .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.