Louvered Door Locker, 15 in W, 15 in D, 78 in H, Gray

  • Mfr # 290607

  • Zoro # G811864171


product price: $282.97
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290607
Zoro #
G811864171
UPC #
707022495882
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in

Details

Color
Gray
Item
Louvered Door Locker
Material of Construction
Steel

Description

Powder-coat finish will prevent fading, scratching, and chipping. Extra wide louvers promote ventilation. Catch-free recessed handle prevents accidental operation. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity Double-Tier 2-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6in to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 15in W x 15in D x 36in H. Color: Gray. Tier Type: Double. Doors: 2. Material: Stewl.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.